- Boss Clamp 4 Bolt 4 Finger
- 1 1/2" Hose I.D.
- Hose O.D. Ranges from 2 to 2-8/64
features
- 4-bolt type with 4 gripping fingers and 2 clamp sections
| Hose I.D. | 1 1/2 in |
| Material | Iron |
| Type | Boss Clamp |
| Hose O.D. Range | 2 to 2-8/64 |
| Clamp Torque | 21 lbf |
| Finish | Plated |
| Weight | 2.28 LB |

