- Single Ear Clamp
- 13/16" Norminal Size
- 0.717" Closed I.D.
- 0.827" Opened I.D.
- 0.275" Band Width
| Closed I.D. | 0.717 in |
| Band Thickness | 0.03 in |
| Style | Pinch-On Single Ear Clamp |
| Material | 304 Stainless Steel |
| Band Width | 0.275 in |
| Nominal Size | 13/16 in |
| Open I.D. | 0.827 in |
| Weight | 0.005 LB |

