- Aluminum Male Adapter x Adapter
- Size 2" x 4"
- Straight
applications
- Designed for use with liquids consult Dixon for specific recommendations
compliances
- 0
| Fitting Description | Straight |
| Size Designation | 2 in x 4 in |
| Material | Aluminum |
| Type | N/A |
| End Type | Adapter |
| Weight | 1.84 LB |

