- 316 Stainless Steel Adapter x Adapter
- Size 2" x 3"
- 125 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Operating Pressure [Max] | 125 psi |
| Size Designation | 2 in x 3 in |
| Fitting Description | Dixon Spool Adapter |
| Material | 316 Stainless Steel |
| Connection Type | Adapter x Adapter |
| Weight | 2.6 LB |

