- 316 Stainless Steel Male Adapter x Female NPT
- Size 2" x 3"
- 125 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerances
| Size Designation | 2 in x 3 in |
| Fitting Description | Reducing Cam and Groove Coupling |
| Material | 316 Stainless Steel |
| Connection Type | Male Adapter x Female NPT |
| Operating Pressure [Max] | 125 psi |
| Weight | 2.28 LB |

