- Aluminum Female Coupler x Male NPT
- 2"
- Type B
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Bronze arms/Stainless steel pins
- Recessed to hold gasket
compliances
- 0
| Operating Pressure [Max] | 250 psi |
| Type | Andrews |
| End Type | Male NPT |
| Fitting Description | Straight |
| Seal Material | Buna-N |
| Size Designation | 2 in |
| Coupling Type | Type B Coupler |
| Connection Type | Female Coupler x Male NPT |
| Material | Aluminum |
| Weight | 0.891 LB |

