- Aluminum Male Adapter x Female NPT
- Size 2" x 1 1/2"
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerances
| Size Designation | 2 in x 1 1/2 in |
| Operating Pressure [Max] | 250 psi |
| Fitting Description | Reducing Cam and Groove Coupling |
| Material | Aluminum |
| Connection Type | Male Adapter x Female NPT |
| Weight | 0.63 LB |

