- 316 Stainless Steel Coupler to Adapter
- Size 2" x 1"
- 250.0 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Coupler x Adapter Size | 2 in x 1 in |
| Connection Type | Coupler x Adapter |
| Fitting Description | Coupler to Adapter |
| Material | 316 Stainless Steel |
| Temperature | 70 ºF |
| Operating Pressure [Max] | 250 psi |
| Seal Material | Buna-N |
| Weight | 1.95 LB |

