Dixon Valve & Coupling
200GTFEP
Dixon/Boss-Lock/EZ Boss-Lock Cam & Groove Envelope Gasket
Item #101917560
- Cam and Groove Gasket
- Size 2"
- PTFE with Ethylene Propylene Filler
- White
- Black
features
- Color-coded stripes on outer diameter of gasket
| Type | Cam and Groove Gasket |
| Color | White, Black |
| Size Designation | 2 in |
| Material | PTFE with Ethylene Propylene Filler |
| Weight | 0.03 LB |
