Dixon Valve & Coupling
200GTFACC
Dixon/Boss-Lock/EZ Boss-Lock Cam & Groove Accordion Gasket
Item #101917874
- Cam and Groove Gasket
- Size 2"
- PTFE Accordion
- White
features
- Maximum working pressure 125 psi at 70 °F
compliances
- 0
| Size Designation | 2 in |
| Color | White |
| Material | PTFE Accordion |
| Type | Cam and Groove Gasket |
| Weight | 0.05 LB |
