- Aluminum Male Adapter x Male NPT 90º Elbow
- Size 2"
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Size Designation | 2 in |
| Material | Aluminum |
| Fitting Description | Male Adapter x Male NPT 90º Elbow |
| Connection Type | Male Adapter x Male NPT 90º Elbow |
| Operating Pressure [Max] | 250 psi |
| Weight | 0.86 LB |

