Skip to content Skip to navigation menu
Cam & Groove 90° Type F Adapter x Male NPT

200F-90SS

Cam & Groove 90° Type F Adapter x Male NPT
Item #103584079
  • 316 Stainless Steel Male Adapter x Male NPT 90º Elbow
  • Size 2"
  • 250 psi Max Operating Pressure
Cam & Groove 90° Type F Adapter x Male NPT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 316 Stainless Steel Male Adapter x Male NPT 90º Elbow
  • Size 2"
  • 250 psi Max Operating Pressure

applications

  • Designed for use with liquids consult Dixon for specific recommendations
Size Designation 2 in
Fitting Description Male Adapter x Male NPT 90º Elbow
Operating Pressure [Max] 250 psi
Connection Type Male Adapter x Male NPT 90º Elbow
Material 316 Stainless Steel
Weight 3.29 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison