Skip to content Skip to navigation menu
Dixon Cam & Groove Notched NOS Type E Adapter x NOS Shank

200ENOSSS

Dixon Cam & Groove Notched NOS Type E Adapter x NOS Shank
Item #103584080
  • 316 Stainless Steel Notched Adapter
  • Size 2"
  • 250 psi Max Operating Pressure
Dixon Cam & Groove Notched NOS Type E Adapter x NOS Shank
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 316 Stainless Steel Notched Adapter
  • Size 2"
  • 250 psi Max Operating Pressure

features

  • The largest advantage of the notched design is that the coupling can be removed from a damaged hose by cutting away the ferrule without necessarily damaging the fitting After inspection of the fitting to determine its suitability for reuse it can be reinstalled into another hose by using a new ferrule.
Fitting Description Type E with Nos Shank
Size Designation 2 in
Material 316 Stainless Steel
Connection Type Notched Adapter
Operating Pressure [Max] 250 psi
Weight 1.25 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison