- Aluminum Female Coupler x Female Coupler
- 2"
- 45º Cam and Groove
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Seal Material | Buna-N |
| Coupling Type | 45º Cam and Groove |
| Material | Aluminum |
| Connection Type | Female Coupler x Female Coupler |
| Size Designation | 2 in |
| Operating Pressure [Max] | 250 psi |
| Weight | 1.875 LB |

