- 316 Stainless Steel Lockable Dust Cap
- Size 2"
caution
- Use with FHP belts only
| Size Designation | 2 in |
| Material | 316 Stainless Steel |
| Type | Lockable Dust Cap |
| Seal Material | Buna-N |
| Weight | 1.97 LB |
| Size Designation | 2 in |
| Material | 316 Stainless Steel |
| Type | Lockable Dust Cap |
| Seal Material | Buna-N |
| Weight | 1.97 LB |