- 316 Stainless Steel Female Coupler x Female NPT 90º Elbow
- 2"
- 90º Elbow
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Material | 316 Stainless Steel |
| Seal Material | Buna-N |
| Coupling Type | 90º Elbow |
| Female Thread | 2 in |
| Size Designation | 2 in |
| Connection Type | Female Coupler x Female NPT 90º Elbow |
| Operating Pressure [Max] | 250 psi |
| Weight | 2.59 LB |

