- Brass Female Coupler x Hose Shank 90º Elbow
- 2"
- 90º Elbow
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Seal Material | Buna-N |
| Size Designation | 2 in |
| Material | Brass |
| Connection Type | Female Coupler x Hose Shank 90º Elbow |
| Operating Pressure [Max] | 250 psi |
| Coupling Type | 90º Elbow |
| Weight | 3.5 LB |

