- Aluminum Female Coupler x Male NPT 90º Elbow
- 2"
- 90º Cam and Groove
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
compliances
- 0
| End Type | Male NPT |
| Size Designation | 2 in |
| Fitting Description | 90° Elbow |
| Material | Aluminum |
| Connection Type | Female Coupler x Male NPT 90º Elbow |
| Operating Pressure [Max] | 250 psi |
| Type | N/A |
| Coupling Type | 90º Cam and Groove |
| Male Thread | 2 in |
| Weight | 1.4 LB |

