Dixon Valve & Coupling
200AWSPAL
Cam & Groove Adapter Socket Weld to Schedule 40 Pipe
Item #103532364
- Aluminum Socket Weld to Schedule 40 Pipe
- Size 2"
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Fitting Description | Adapters for Welding |
| Connection Type | Socket Weld to Schedule 40 Pipe |
| Material | Aluminum |
| Operating Pressure [Max] | 250 psi |
| Size Designation | 2 in |
| Weight | 0.455 LB |
