Dixon Valve & Coupling
200AWBPSTAL
Cam & Groove Adapter Butt Weld to Schedule 40 Pipe/Socket Weld to Nominal Tubing
Item #103629333
- Aluminum Butt Weld to Schedule 40 Pipe/Socket Weld to Nominal OD Tubing
- Size 2"
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Size Designation | 2 in |
| Fitting Description | Adapters for Welding |
| Operating Pressure [Max] | 250 psi |
| Material | Aluminum |
| Connection Type | Butt Weld to Schedule 40 Pipe/Socket Weld to Nominal OD Tubing |
| Weight | 0.51 LB |
