- 316 Stainless Steel Male Adapter x Female NPT 90º Elbow
- Size 2"
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Material | 316 Stainless Steel |
| Connection Type | Male Adapter x Female NPT 90º Elbow |
| Size Designation | 2 in |
| Operating Pressure [Max] | 250 psi |
| Fitting Description | Male Adapter x Female NPT 90º Elbow |
| Weight | 3.81 LB |

