- Aluminum Male Adapter x Female NPT
- Size 2"
- 90° Elbow
applications
- Designed for use with liquids consult Dixon for specific recommendations
compliances
- 0
| End Type | Female NPT |
| Material | Aluminum |
| Fitting Description | Straight |
| Size Designation | 2 in |
| Type | N/A |
| Weight | 0.82 LB |

