Dixon Valve & Coupling
200-TCA-SS
Cam & Groove Adapter x Railroad Tank Car Connection
Item #101895434
- 316 Stainless Steel Railroad Thread x Male Adapter
- Size 2"
- 250 psi Max Operating Pressure
features
- Standard 5 Railroad Tank Car thread
| Fitting Description | Tank Car Adapter |
| Size Designation | 2 in |
| Seal Material | Buna-N |
| Operating Pressure [Max] | 250 psi |
| Connection Type | Railroad Thread x Male Adapter |
| Material | 316 Stainless Steel |
| Weight | 4.88 LB |
