- Cam and Groove Gasket
- Size 2"
- Silicone
- Red
features
- Red gasket
| Size Designation | 2 in |
| Color | Red |
| Material | Silicone |
| Type | Cam and Groove Gasket |
| Weight | 0.027 LB |
| Size Designation | 2 in |
| Color | Red |
| Material | Silicone |
| Type | Cam and Groove Gasket |
| Weight | 0.027 LB |