- Malleable Iron - Plated Male Adapter X Hose Shank
- Size 2"
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerances
compliances
- 0
| Fitting Description | Straight |
| Type | Andrews, Boss-Lock |
| Size Designation | 2 in |
| End Type | Hose Shank |
| Material | Malleable Iron – Plated |
| Weight | 1.975 LB |

