- Iron Type DP Dust Plug
- Size 2"
caution
- Use only factory-supplied replacement bolts
- Do not lubricate nuts and bolts
| Type | Type DP Dust Plug |
| Material | Iron |
| Size Designation | 2 in |
| Weight | 0.86 LB |
| Type | Type DP Dust Plug |
| Material | Iron |
| Size Designation | 2 in |
| Weight | 0.86 LB |