- Brass Type DP Dust Plug
- Size 2"
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Type | Type DP Dust Plug |
| Size Designation | 2 in |
| Material | Brass |
| Weight | 1.01 LB |

