
- 316 Stainless Steel Dixon Coupler x 150# Flange
- 2"
- Flanged
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
Material | 316 Stainless Steel |
Size Designation | 2 in |
Operating Pressure [Max] | 250 psi |
Connection Type | Dixon Coupler x 150# Flange |
Seal Material | Buna-N |
Coupling Type | Flanged |
Weight | 4.41 LB |
