- 316 Stainless Steel Spool Coupler
- 2"
- Andrews Spool
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Manufacturer Name | Spool Coupler coupler x coupler |
| Size Designation | 2 in |
| Body Material | 316 Stainless Steel |
| Connection Type | Spool Coupler |
| Coupling Type | Andrews Spool |
| Fitting Description | Straight |
| Operating Pressure [Max] | 250 psi |
| Material | 316 Stainless Steel |
| Coupler Type | Spool Coupling |
| Seal Material | Buna-N |
| Weight | 2.45 LB |

