- Aluminum Spool Coupler
- 2"
- Andrews Spool
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Aluminum
- Spool coupler
| Coupling Type | Andrews Spool |
| Size Designation | 2 in |
| Seal Material | Buna-N |
| Fitting Description | Straight |
| Material | Aluminum |
| End Type | Coupler x Coupler |
| Connection Type | Spool Coupler |
| Type | Spool Coupler |
| Operating Pressure [Max] | 250 psi |
| Weight | 1.325 LB |

