- Iron Type DC Dust Cap
- Size 2"
caution
- Use with FHP belts only
| Material | Iron |
| Size Designation | 2 in |
| Type | Type DC Dust Cap |
| Seal Material | Buna-N |
| Weight | 1.76 LB |
| Material | Iron |
| Size Designation | 2 in |
| Type | Type DC Dust Cap |
| Seal Material | Buna-N |
| Weight | 1.76 LB |