- Brass Type DC Dust Cap
- Size 2"
caution
- Use with FHP belts only
| Type | Type DC Dust Cap |
| Size Designation | 2 in |
| Seal Material | Buna-N |
| Material | Brass |
| Weight | 1.36 LB |
| Type | Type DC Dust Cap |
| Size Designation | 2 in |
| Seal Material | Buna-N |
| Material | Brass |
| Weight | 1.36 LB |