- Iron Female Coupler x Female NPT
- 2"
- Type D
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Produced to interchange with all product produced to commercial item description A-A-59326D
| Seal Material | Buna-N |
| Fitting Description | Straight |
| End Type | Female NPT |
| Coupling Type | Type D Coupler |
| Material | Unplated Malleable Iron |
| Connection Type | Female Coupler x Female NPT |
| Operating Pressure [Max] | 250.0 psi |
| Type | Andrews |
| Female Thread | 2 in |
| Size Designation | 2 in |
| Weight | 2.0 LB |

