- Brass Female Coupler x Hose Shank
- 2"
- Interlocking
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Produced to interchange with all product produced to commercial item description A-A-59326D
| Fitting Description | Straight |
| Coupling Type | Interlocking |
| Material | Brass |
| Type | Andrews |
| Operating Pressure [Max] | 250.0 psi |
| End Type | Hose Shank |
| Connection Type | Female Coupler x Hose Shank |
| Seal Material | Buna-N |
| Size Designation | 2 in |
| Weight | 2.81 LB |

