- Aluminum Female Coupler x Hose Shank
- 2"
- Interlocking
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerancesStainless pins will not rust or bind providing great strength and safetyRecess holds gasket firmly in place ensures proper placementLong shank design allows proper banding thus eliminating the major cause of hose damage
compliances
- 0
| Size Designation | 2 in |
| Material | Aluminum |
| Connection Type | Female Coupler x Hose Shank |
| Seal Material | Buna-N |
| Coupling Type | Interlocking |
| Type | Andrews |
| End Type | Hose Shank |
| Fitting Description | Straight |
| Operating Pressure [Max] | 250 psi |
| Weight | 1.015 LB |

