- 316 Stainless Steel Adapter x Adapter
- Size 2"
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Material | 316 Stainless Steel |
| Fitting Description | Dixon Spool Adapter |
| Operating Pressure [Max] | 250 psi |
| Size Designation | 2 in |
| Connection Type | Adapter x Adapter |
| Weight | 1.0 LB |

