- Hastelloy Type CW-6M-C276 Male Adapter x Female NPT
- Size 2"
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerances
| Fitting Description | Type A |
| Connection Type | Male Adapter x Female NPT |
| Size Designation | 2 in |
| Material | Hastelloy Type CW-6M-C276 |
| Operating Pressure [Max] | 250 psi |
| Weight | 1.17 LB |

