- "Air Chief" B Series Coupler
- 1/8" Body Size
- 1/8 Male NPT
- Brass
| Series | B Series |
| Connection Type | Male NPT |
| Body Size | 1/8 in |
| Component | Coupler |
| Body Material | Brass |
| Connection Size | 1/8 |
| Weight | 0.08 LB |
| Series | B Series |
| Connection Type | Male NPT |
| Body Size | 1/8 in |
| Component | Coupler |
| Body Material | Brass |
| Connection Size | 1/8 |
| Weight | 0.08 LB |