- Male NPTF Stem
- 3/4" Hose I.D.
- 3/4-14 Male Thread Size
- Steel
applications
- Designed and machined for hydraulic suction line applications using SAE100R4 hydraulic hose.
features
- Barbs provide easy assembly and maximum gripping action
| Fitting Description | Stems |
| Connection Type | Male NPTF Stem |
| Thread Type | NPTF |
| Manufacturer Name | Dixon Valve |
| Fitting Angle | Straight |
| Hose I.D. | 3/4 in |
| Male Thread | 3/4-14 |
| Body Material | Steel |
| Finish | Plated |
| Weight | 0.2 LB |

