- Boss Clamp 4 Bolt 4 Finger
- 1 1/4" Hose I.D.
- Hose O.D. Ranges from 1-44/64 to 1-56/64
features
- 4-bolt type with 4 gripping fingers and 2 clamp sections
caution
- Use with FHP belts only
| Clamp Torque | 21 lbf |
| Type | Boss Clamp |
| Hose O.D. Range | 1-44/64 to 1-56/64 |
| Finish | Plated |
| Hose I.D. | 1 1/4 in |
| Material | Iron |
| Weight | 1.73 LB |

