- Elbow, 45°
- 1/2" Tube Size
- 3/8" Pipe Size
- 11/16-20 Thread Size
- 200 PSI Working Pressure
applications
- Use with copper aluminum and thermoplastic tubing Manufactured for low and medium pressure tubing connection work where excessive vibration or tube movement is not involved.
| Tube Size | 1/2 in |
| No. of Ends | 2 |
| Temperature Range [Max] | 250 °F |
| Fitting Type | Elbow, 45° |
| Fitting Angle | 45° |
| Material | Brass |
| Pipe Thread | 3/8 in |
| Temperature Range [Min] | -65 °F |
| End Types | Compression & Pipe |
| Thread Type | Straight |
| Thread Size | 11/16-20 |
| Fitting Description | Elbow |
| Weight | 0.148 LB |

