- Male Run Tee
- 1/8" Tube Size
- 1/8" Pipe Size
- 5/16-24 Thread Size
- 400 psi Working Pressure
applications
- Use with copper aluminum and thermoplastic tubing Manufactured for low and medium pressure tubing connection work where excessive vibration or tube movement is not involved.
| Fitting Description | Male Run Tee |
| No. of Ends | 3 |
| Thread Size | 5/16-24 |
| Tube Size | 0.125 in |
| End Types | Compression & Pipe |
| Material | Brass |
| Thread Type | Straight |
| Pipe Thread | 1/8 in |
| Temperature Range [Max] | 250 °F |
| Fitting Type | Tee, Run |
| Temperature Range [Min] | -65 °F |
| Weight | 0.056 LB |

