- Female Elbow
- 1/2" Tube Size
- 3/8" Pipe Size
- 11/16-20 Thread Size
- 200 psi Working Pressure
applications
- Use with copper aluminum and thermoplastic tubing Manufactured for low and medium pressure tubing connection work where excessive vibration or tube movement is not involved.
| SAE Reference No. | 060203BA |
| Thread Type | Straight |
| Material | Brass |
| Tube Size | 1/2 in |
| Temperature Range [Min] | -65 °F |
| Fitting Angle | 90° |
| No. of Ends | 2 |
| Pipe Thread | 3/8 in |
| Temperature Range [Max] | 250 °F |
| Length | 1.340 in |
| Thread Size | 11/16-20 |
| Fitting Type | Elbow, 90° |
| End Size | 1/2 Tube, 3/8 Pipe(f) |
| End Types | Compression & Pipe |
| Fitting Description | Female Elbow |
| Weight | 0.149 LB |

