- Male Coupling
- 1" Hose I.D.
- 1 34/64" to 1 38/64" Hose O.D. Range
- Straight Fitting
- Carbon Steel
applications
- Recommended for use on most one or two wire braid reinforced hoses fiber reinforced braided or spiral with or without helical wire such as chemical high pressure air and water hoses and LP gas hoses.
features
- Arrives complete with factory assembled stem and ferrule combination
- The coupling system requires no bolts and results in a clean coupling with no protrusions The Holedall coupling provides long-lasting efficiency and safety.
| Hose I.D. | 1 in |
| End Types | Hose Crimp |
| Fitting Angle | Straight |
| Fitting Description | External Swage Uni-Range Male Coupling |
| Hose O.D. Range | 1 17/32 in to 1 19/32 in |
| Material | Carbon Steel |
| No. of Ends | 2 |
| Weight | 0.94 LB |

