- Male Elbow
- 5/8" Tube Size
- 1/2" Pipe Size
- 13/16-18 Thread Size
- 150 psi Working Pressure
applications
- Use with copper aluminum and thermoplastic tubing Manufactured for low and medium pressure tubing connection work where excessive vibration or tube movement is not involved.
| Thread Type | Straight |
| Temperature Range [Max] | 250 °F |
| No. of Ends | 2 |
| Fitting Angle | 90° |
| Length | 1.480 in |
| Fitting Type | Elbow, 90° |
| End Size | 5/8 Tube, 1/2 Pipe(m) |
| Temperature Range [Min] | -65 °F |
| Thread Size | 13/16-18 |
| Tube Size | 5/8 in |
| Pipe Thread | 1/2 in |
| Fitting Description | Male Elbow |
| End Types | Compression & Pipe |
| SAE Reference No. | 060202BA |
| Material | Brass |
| Weight | 0.222 LB |

