- Compression 90° Union Elbow
- 1/4" Tube
- Brass
- 400 psi Working Pressure
applications
- Use with copper aluminum and thermoplastic tubing Manufactured for low and medium pressure tubing connection work where excessive vibration or tube movement is not involved.
| SAE Reference No. | 060201BA |
| Fitting Description | Union Elbow |
| End Size | 1/4 Tube |
| Fitting Angle | 90° |
| Temperature Range [Min] | -65 °F |
| Fitting Type | Elbow |
| Material | Brass |
| Tube Size | 1/4 in |
| Temperature Range [Max] | 250 °F |
| No. of Ends | 2 |
| End Types | Compression & Compression |
| Thread Type | Straight |
| Weight | 0.06 LB |

