- Union Tee
- 3/4 Tube Size
- 100 psi Working Pressure
- Brass
applications
- Use with copper aluminum and thermoplastic tubing Manufactured for low and medium pressure tubing connection work where excessive vibration or tube movement is not involved.
| End Size | 3/4 Tube |
| Thread Type | Straight |
| Fitting Type | Tee |
| Fitting Description | Union Tee |
| SAE Reference No. | 060401BA |
| Material | Brass |
| Temperature Range [Max] | 250 °F |
| Fitting Angle | 90° |
| No. of Ends | 3 |
| End Types | Compression |
| Temperature Range [Min] | -65 °F |
| Weight | 0.675 LB |

