- Tubing
- 1/2" Tube O.D.
- 0.375" Tube I.D.
- 100' Long
- 200 psi Working Pressure
features
- Packaged in plastic bagsUV stabilized
| Inch/Metric | Inch |
| Tube OD | 1/2 in |
| Color | Natural |
| Temperature Range [Max] | 200 °F |
| Material | Nylon 12 |
| Temperature Range [Min] | -60 °F |
| Length | 100 ft |
| Tube I.D. | 3/8 in |
| Operating Pressure | 200 psi |
| Wall Thickness | 0.052 in |
| Weight | 3.97 LB |

