- Hex Head Plug w/ 1/8" Male Pipe Thread
description
- Brass can safely be used with aluminum, copper, steel or iron. Thread sealant or Teflon® tape is recommended for a sure seal.
applications
- Pneumatic
- Instrumentation
- Water
- Oil
- Various gases
- Low-pressure lubrication lines
| Male Pipe Size | 1/8 in |
| Material | C3604 Brass Alloy |
| End Size | 1/8 NPT(m) |
| Temperature Range [Min] | -65 °F |
| No. of Ends | 1 |
| Actual Fitting Type | Hex Head Plug |
| End Types | NPT |
| Fitting Angle | Straight |
| Application | Grease, Fuels, LP & Natural Gas (available on special order), refrigeration, instrumentation and hydraulic systems |
| Fitting Type | Plug |
| Working Pressure [Max] | 1,000 psi |
| Temperature Range [Max] | 250 °F |
| Weight | 0.02 LB |

