- Non-collapsible Fire and Utility Hose
- 1 1/2 in Hose I.D.
- 50 ft Hose Length
- Red
| Color | Red |
| Hose I.D. | 1 1/2 in |
| Hose Application | Utility Hose |
| Pressure | 200 psi |
| Hose Length | 50 ft |
| Weight | 49.42 LB |
| Color | Red |
| Hose I.D. | 1 1/2 in |
| Hose Application | Utility Hose |
| Pressure | 200 psi |
| Hose Length | 50 ft |
| Weight | 49.42 LB |